Beli leak tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIO Vacuum Leak Tester
    Mulai

    Rp20.999.900

    PRIO Vacuum Leak Tester
    Deskripsi:
    Alat Tes Kebocoran pada kemasan mmenggunakan material Acrylic TEBAL 30 mm yang dibuat dengan lasercut precision. B- One New Leak Tester ini mempercepat waktu pengetesan karena rak perendamnya sudah menjadi satu dengan tutupnya, sehingga memperpendek langkah dan waktutest.Design baru ini juga sudah dilengkapi dengan hidrolik pengaman sehingga aman untuk operatormenggunakan alat ini.- Optional :Vacuum Pump -60 cmHgVacuum Pump -70 cmHgVacuum Pump -74 cmHgMeja + Timer- Included :2 Unit Ball Valve Stainless Steel 304Vacuum Gauges 0-(-76) cmHg
    atribut:
    • Material: Acrylic 30mm
    • Vacuum Strength (cmHg): -76
  2. Multi Digital Leak Clamp Tester
    Mulai

    Rp17.999.900

    Multi Digital Leak Clamp Tester
    Deskripsi:
    -Has a structure that is difficult to be influenced by external magnetic field.
    atribut:
    • Height (mm): 237
    • Alternating Current (A): 2/20/200/1000
    • Clamp Diameter (mm): 74x80
    • Content Set: Battery, carrying case, instruction manual
    • Depth (mm): 46
    • Leak Current (mA): 20/200
    • Maximum Display Count: 2200
    • Maximum Measurement Conductor Diameter (mm): 74x80
    • Power Source: AAA batteries x 2 (included)
  3. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp4.999.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. AND Leak Tester
    Mulai

    Rp26.999.900

    AND Leak Tester
    Deskripsi:
    Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.
    atribut:
    • Depressurization value (kPa): -20 ± 20% (Fixed)
    • Pressure tolerance inside instrument (kPa): +0.2/10seconds
    • Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
    • Carrying Case Dimensions: Up to 6 seconds
  5. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  6. AS ONE Leak Test Device
    Mulai

    Rp10.999.900

    AS ONE Leak Test Device
    Deskripsi:
    This is a compact leak tester with a simple design. By immersing the container in water and depressurizing it, you can check the leak status in the container. The body is made of durable polycarbonate. It can hold a vacuum without using grease.
    atribut:
    • AS ONE Part Number: 1-7581-11
    • Height (mm): 498 (including vacuum gauge)
    • Contents (L): 19
    • Metal Diameter: Outer diameter of cock body side; 9mm, vacuum gauge part; 8mm
    • Mass (kg): about 3
    • Inner Diameter (mm): 306
    • Body Material: PC (polycarbonate)
    • Maximum Outer Diameter (mm): 367
  7. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  8. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  9. AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum)
    Mulai

    Rp11.999.900

    AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum)
    atribut:
    • Power Cord Length (m): 1.5 (3P plug)
    • Power Supply (50/60Hz) (VAC): 100
    • Noise (dB): 62 or less
    • Ambient Temperature Range (°C): 5-40
    • Exhaust Opening: KF16
    • Inlet Port (mm): 15
    • Type: 2 stage type
    • Ultimate Pressure (With Gas Ballast Valve Closed) (Pa): 3.5
    • Ultimate Pressure (With Gas Ballast Valve Opened) (Pa): 10
  10. Sanplatec Vacuum Polycarbonate Desiccator
    Mulai

    Rp2.699.900

    Sanplatec Vacuum Polycarbonate Desiccator
    Deskripsi:
    The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).
    atribut:
    • Material: PC
    • Material (Plate): Ceramic plate
  11. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (50)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  12. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  13. OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)
    Mulai

    Rp4.999.900

    OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)
    Deskripsi:
    Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
  14. PROTO Pry Bar Set (Linggis)
    Mulai

    Rp3.099.900

    PROTO Pry Bar Set (Linggis)
    Deskripsi:
    A 4-pc. pry bar set from Proto. Includes rolling head and aligning pry bars. Black oxide finish helps prevent rust corrosion.
    atribut:
    • Bar Color: Black
    • Finish: Black Oxide
    • Set Type: Pry Bar Set
    • End Style: Chisel
    • Bar Material: Steel
    • Series: Proto
  15. OTC Mechanical Diagnostic Tool
    Mulai

    Rp1.299.900

    OTC Mechanical Diagnostic Tool
    Deskripsi:
    Compression testers measure engine cylinder pressure to detect issues such as worn seals and valves.
Daftar Harga leak tester Terbaru October 2026
PRIO Vacuum Leak TesterRp20.999.900
Multi Digital Leak Clamp TesterRp17.999.900
JTC Air Type Cylinder Leak TesterRp4.999.900
AND Leak TesterRp26.999.900
Oxford Precision Led Bench Magnifier 5 DiopterRp2.899.900
Maskot Vacuum Leak Tester (Penguji Kebocoran)Rp35.999.900
AS ONE Leak Test DeviceRp10.999.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
KRISBOW Pompa VakumRp2.799.900
AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum)Rp11.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)